Deep Strut with Slots, 1-5/8" x 1-5/8", Steel, Pre-Galvanized, 10' Length

Item #: 94044

Cat #: P1000T-10PG

UPC: 786364013855

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut with Slots, 1-5/8" x 1-5/8", 12 Gauge Steel, Pre-Galvanized, 10' Length

Overview

Deep Strut with Slots, 1-5/8" x 1-5/8", 12 Gauge Steel, Pre-Galvanized, 10' Length
Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire, mechanical systems such as ventilation, air conditioning, and other mechanical systems.
Also known as: 786364013855, P1000T-10PG, deep strut

Specifications

Height: 1 5/8 in
Depth: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Width: 1-5/8 in
Depth: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)