Micro 400 5 M Patchcord Interconnecting, RJ 45 Male, M 12 male, 8 P

Item #: 94041

Cat #: 445L-AC8RJ5

UPC: 612598640706

Sign In or Register to view pricing and more.
Documents & Guides
Micro 400 5 M Patchcord Interconnecting, RJ 45 Male, M 12 male, 8 Pin

Overview

Micro 400 5 M Patchcord Interconnecting, RJ 45 Male, M 12 male, 8 Pin
Also known as: 612598640706, 445L-AC8RJ5

Specifications

Wattage: 12
Volts AC: 120
Type: LED
Angle: 25°
Wattage: 12
Type: LED
Volts AC: 120
Angle: 25°

Customer Reviews

No reviews for this product
(0)