16/3 SJ Cord, Black, 250'

Item #: 94040

Cat #: SJ163BLK250RL

UPC: 980130400256

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJ, 16/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only

Overview

Portable Cord, SJ, 16/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only
Also known as: 980130400256, SJ163BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Gauge: 16
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16
Length: 250 ft
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)