NO. 10 FLAT SAE WASHER STEEL Z

Item #: 940324

Cat #: JSW72

UPC: 639720805000

Sign In or Register to view pricing and more.
Documents & Guides
NO. 10 FLAT SAE WASHER STEEL Z

Overview

NO. 10 FLAT SAE WASHER STEEL Z
Metallics has full range of washers including flat, finishing, octagonal, conical, lock, internal tooth, sealing and fender, available in steel zinc, grade 5, grade 8, 18-8 stainless, galvanized, black oxide and plain steel.
Also known as: 639720805000, JSW72

Specifications

Size: # 10
Material: Steel
Finish: Zinc
Package Type: Jar
Size: # 10
Finish: Zinc
Material: Steel
Package Type: Jar

Customer Reviews

No reviews for this product
(0)