THREADED UNILET 2 GANG

Item #: 9403

Cat #: FSC250

UPC: 781381344258

Sign In or Register to view pricing and more.
Documents & Guides
UNILETS FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN Hub, Cubic Capacity: 32 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2 IN, Finish: Trip

Overview

UNILETS FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN Hub, Cubic Capacity: 32 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2 IN, Finish: Trip
Also known as: 781381344258, FSC250

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 1/2 in
Number of Hubs: 2
Gangs: 2
Hub Diameter: 1/2 in
Material: Iron Alloy
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)