1/4-20 X 1/2 RD HD COMBO M/S ZINC

Item #: 940213

Cat #: JRM99

UPC: 639720800586

Sign In or Register to view pricing and more.
Documents & Guides
1/4-20 X 1/2 RD HD COMBO M/S ZINC

Overview

1/4-20 X 1/2 RD HD COMBO M/S ZINC
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720800586, JRM99

Specifications

Screw Head: Round
Length: 1/2 in
Drive: Phillips, Slotted
Material: Steel
Size: 1/4-20
Finish: Zinc
Screw Head: Round
Drive: Phillips, Slotted
Size: 1/4-20
Length: 1/2 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)