8-32 X 1/2 ROUND HEAD COMBINAT

Item #: 940201

Cat #: JRM84

UPC: 639720800333

Sign In or Register to view pricing and more.
Documents & Guides
8-32 X 1/2 ROUND HEAD COMBINAT

Overview

8-32 X 1/2 ROUND HEAD COMBINAT
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720800333, JRM84

Specifications

Screw Head: Round
Length: 1/2 in
Drive: Phillips, Slotted
Size: 8-32
Material: Steel
Finish: Zinc
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Length: 1/2 in
Size: 8-32
Finish: Zinc

Customer Reviews

No reviews for this product
(0)