6-32 X 3/4 ROUND HEAD COMBINAT

Item #: 940200

Cat #: JRM81

UPC: 639720800258

Sign In or Register to view pricing and more.
Documents & Guides
6-32 X 3/4 ROUND HEAD COMBINAT

Overview

6-32 X 3/4 ROUND HEAD COMBINAT
Metallics offers a wide range of screws, including: Slotted, Phillip, square drive, tri-drive pan head, round, truss, socket cap, oval, bugle head screws and more, for applications like machine, sheet metal or drywall.
Also known as: 639720800258, JRM81

Specifications

Screw Head: Round
Length: 3/4 in
Drive: Phillips, Slotted
Material: Steel
Size: 6-32
Finish: Zinc
Screw Head: Round
Drive: Phillips, Slotted
Size: 6-32
Length: 3/4 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)