This product may not be available in all locations.
Softstarter, Full Voltage, 24VDC, 10A,1.1-5.5A Range, HOA Keypad
Item #: 94015
Cat #: 280D-F12Z-10C-GRW-3-P1
UPC: 662074869008
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Softstarter, Full Voltage, DeviceNet, NEMA 4/IP67, 24 Volt DC, 10 Amp Contactor, 1.1 - 5.5 Amp Overload Range, Hand-Off-Auto Keypad
Overview
Softstarter, Full Voltage, DeviceNet, NEMA 4/IP67, 24 Volt DC, 10 Amp Contactor, 1.1 - 5.5 Amp Overload Range, Hand-Off-Auto Keypad
ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options. These controllers provide a solution integrated into EtherNet/IP™ and DeviceNet™ networks and options for safety installations. ArmorStart controllers are ideal for automotive, material handling, and packaging applications.
Also known as: 662074869008, 280D-F12Z-10C-GRW-3-P1
Specifications
Volts DC: | 24 |
Type: | Softstarter |
Amps: | 1.100, 5.500 |
Volts DC: | 24 |
Amps: | 1.100, 5.500 |
Type: | Softstarter |
Customer Reviews
No reviews for this product
(0)