Deck Screws, Coarse Thread, Yellow Zinc, #6 x 1-5/8"

Item #: 940090

Cat #: JGDS2

UPC: 639720816815

Sign In or Register to view pricing and more.
Documents & Guides
Deck Screws, Coarse Thread, Yellow Zinc, #6 x 1-5/8 Inch, 100/Jar

Overview

Deck Screws, Coarse Thread, Yellow Zinc, #6 x 1-5/8 Inch, 100/Jar
Slotted, Phillip, square drive, tri-drive—Metallics has all the solutions you need. Shop pan head, round, truss, socket cap, oval, bugle head screws and more, for applications like machine, sheet metal or drywall.
Also known as: 639720816815, JGDS2

Specifications

Drive: Phillips
Size: # 6
Material: Steel
Length: 1 5/8 in
Screw Head: Flat
Type: Deck Fastener
Finish: Yellow Zinc
Thread: Coarse
Package Type: Jar
Drive: Phillips
Material: Steel
Screw Head: Flat
Finish: Yellow Zinc
Package Type: Jar
Size: # 6
Length: 1 5/8 in
Type: Deck Fastener
Thread: Coarse

Customer Reviews

No reviews for this product
(0)