Wireway, Lay-In, Type 12, Cover, 2-1/2" x 2-1/2" x 48", Steel, Gray

Item #: 9400

Cat #: F22L48

UPC: 783510180508

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.

Overview

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.
Also known as: 783510180508, F22L48

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 48 in
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Length: 48 in

Customer Reviews

No reviews for this product
(0)