1
more
Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #12 x 1"
Item #: 939953
Cat #: JDS171
UPC: 639720803044
Sign In or Register to view pricing and more.
Documents & Guides
Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #12 x 1 Inch, 5/16 Inch Head
Overview
Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #12 x 1 Inch, 5/16 Inch Head
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720803044, JDS171
Specifications
Length: | 1 in |
Type: | Self Tapping |
Drive: | Slotted |
Material: | Steel |
Size: | # 12 |
Finish: | Zinc |
Screw Head: | Hex Washer |
Package Type: | Jar |
Length: | 1 in |
Drive: | Slotted |
Size: | # 12 |
Screw Head: | Hex Washer |
Type: | Self Tapping |
Material: | Steel |
Finish: | Zinc |
Package Type: | Jar |
Customer Reviews
No reviews for this product
(0)