Sealed Lead Acid Battery, 6V, 9A/90

Item #: 93967

Cat #: 0120800

UPC:

Documents & Guides
Sealed Lead Acid Battery, 6.0 Volts DC, 9A/90
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sealed Lead Acid Battery, 6.0 Volts DC, 9A/90
Also known as: 0120800

Specifications

Volts DC: 6
Amps: 9
Standards: California Proposition 65
Volts DC: 6
Standards: California Proposition 65
Amps: 9

Customer Reviews

No reviews for this product
(0)