Compression Lug, 1-Hole, 3 AWG, 5/16" Stud, Copper

Item #: 93926

Cat #: CSWS-3-516

UPC: 783669631739

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 3 AWG, 5/16 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

Overview

Compression Lug, 1-Hole, 3 AWG, 5/16 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669631739, CSWS-3-516

Specifications

Mounting: 1-Hole
Color: White
Standards: California Proposition 65
Stud Size: 5/16 in
Finish: Tin Plated
Allowable Gauge Range: 3
Mounting: 1-Hole
Standards: California Proposition 65
Finish: Tin Plated
Color: White
Stud Size: 5/16 in
Allowable Gauge Range: 3

Customer Reviews

No reviews for this product
(0)