Terminal Block, 15A, 10-57V AC/DC, Fuse Block, LED Indicator, 4mm

Item #: 9391

Cat #: 1492-RFB424

UPC: 611320307733

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 15 Amp, 10 - 57 Volt AC/DC, Fuse Block, Black, Red LED Indicator, Spring Clamp, 4 mm, 25 per Package

Overview

Terminal Block, 15 Amp, 10 - 57 Volt AC/DC, Fuse Block, Black, Red LED Indicator, Spring Clamp, 4 mm, 25 per Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 611320307733, 1492-RFB424

Specifications

Type: Fuse Holder, Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 15
Volts DC Range: 10 - 57
Volts AC Range: 10 - 57
Type: Fuse Holder, Terminal Block
Mounting: DIN Rail
Amps: 15
Volts AC Range: 10 - 57
Family / Style: 1492
Color: Black
Volts DC Range: 10 - 57

Customer Reviews

No reviews for this product
(0)