LED Lamp, Dimmable, BA12, 4.5W, 120V, Medium Base

Item #: 938945

Cat #: 4.5BA12/LED/827-22/E26/DIM-120V

UPC: 046677458188

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Bent Tip Candle (BA12), Base: Medium Screw (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part #458182, 40W Equivalent. Case Quantity: 10.

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: Bent Tip Candle (BA12), Base: Medium Screw (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part #458182, 40W Equivalent. Case Quantity: 10.
Also known as: 046677458188, 4.5BA12/LED/827-22/E26/DIM-120V

Specifications

Color: Clear
Shape: BA12 (Bent Tip)
Base: Medium Screw (E26)
Lumens: 330
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: BA12 (Bent Tip)
Lumens: 330
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)