7W B12 LED Lamp, 27K

Item #: 938944

Cat #: 7B12/LED/827-22/E26/DIM-120V

UPC: 046677458669

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Bulb, 7 Watt, 120 Volt, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hours, Finish: Clear, Application: Decorative. *Philips Part #458661

Overview

Dimmable LED Bulb, 7 Watt, 120 Volt, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hours, Finish: Clear, Application: Decorative. *Philips Part #458661
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677458669, 7B12/LED/827-22/E26/DIM-120V

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Lumens: 530
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Shape: B12 (Blunt Tip)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Color: Clear
Lumens: 530
Wattage: 7
Shape: B12 (Blunt Tip)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)