This product has been discontinued.
9.5W A19 LED Lamp, 27K
Item #: 938940
Cat #: 9.5A19/LED/827-ND-120V
UPC: 046677458096
Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: >80, Color Temperature: 2700K. Rated Average Life: 10,950 Hrs.
Overview
Non-Dimmable LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: >80, Color Temperature: 2700K. Rated Average Life: 10,950 Hrs.
Also known as: 046677458096, 9.5A19/LED/827-ND-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | No |
Wattage: | 9.500 |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Wattage: | 9.500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)