18W A21 LED Lamp, 22-27K

Item #: 938939

Cat #: 18A21/LED/827-22-DIM-120V

UPC: 046677459116

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K-2200K WARM-GLOW, Rated Average Life: 25,000 Hrs. *Philips Part # 45911-5* 100W Equivalent. ENERGY STAR® Test in progress.

Overview

Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K-2200K WARM-GLOW, Rated Average Life: 25,000 Hrs. *Philips Part # 45911-5* 100W Equivalent. ENERGY STAR® Test in progress.
Also known as: 046677459116, 18A21/LED/827-22-DIM-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 19
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Lumens: 1600
Dimmable: Yes
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 19
Light Technology: LED

Customer Reviews

No reviews for this product
(0)