Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Conduit Body; Type SLB; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Overview
Mulberry; Conduit Body; Type SLB; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327119054, 11905
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 1/2 in |
Material: | Die Cast Aluminum |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)