35' Hot Stick

Item #: 938691

Cat #: HV-235

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hot Stick, Length Extended: 35', Length Retracted: 68", Diameter: 2.22".

Overview

Hot Stick, Length Extended: 35', Length Retracted: 68", Diameter: 2.22".
Also known as: HV-235

Specifications

Type: Hot Stick
Diameter: 2.220 in
Length: 35 ft
Type: Hot Stick
Length: 35 ft
Diameter: 2.220 in

Customer Reviews

No reviews for this product
(0)