12 AWG THHN/THWN-2 Stranded Copper, Gray, 500'

Item #: 93868

Cat #: THHN12STRGRY500RL

UPC: 048243229604

Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 500 ft. Reel.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243229604, THHN12STRGRY500RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Gray
Conductors: 1
Package Type: Reel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)