ATQ6/10 500V 6/10A TD MIDGET FUSE

Item #: 93857

Cat #: ATQ6/10

UPC: 782001902674

Sign In or Register to view pricing and more.
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection) 500 Volts 0.6 amps ATQ series.

Overview

Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection) 500 Volts 0.6 amps ATQ series.
Also known as: 782001902674, ATQ6/10

Specifications

Type: Midget
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 0.600
Interrupt Rating DC: 10 kA
Type: Midget
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 0.600

Customer Reviews

No reviews for this product
(0)