Motor Controller, Open, 480A, 200-460V, 3Phase, 100-240V Coil

Item #: 93839

Cat #: 150-C480NBD

UPC: 662074693023

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 480 Amp, 200/208, 230, 380/400/415/460 Volt AC Rated, 3 Phase, 100 - 240 Volt AC Coil

Overview

Motor Controller, SMC-3, Open Type, 480 Amp, 200/208, 230, 380/400/415/460 Volt AC Rated, 3 Phase, 100 - 240 Volt AC Coil
Also known as: 662074693023, 150-C480NBD

Specifications

Phase: 3
Mounting: Surface
Amps: 480
Type: Motor Controller
Volts AC Control Range: 100 - 240
Volts AC Range: 200 - 460
Phase: 3
Amps: 480
Volts AC Control Range: 100 - 240
Mounting: Surface
Type: Motor Controller
Volts AC Range: 200 - 460

Customer Reviews

No reviews for this product
(0)