N1 SCREW CVR GUTTER NK NP 15507

Item #: 938383

Cat #: 8860-GSC1-NK-NP

UPC: 784572155077

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
N1 SCREW CVR GUTTER NK NP 15507

Overview

N1 SCREW CVR GUTTER NK NP 15507
Also known as: 784572155077, 8860-GSC1-NK-NP

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Length: 60 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)