Clamp Cover Gutter Type12

Item #: 938200

Cat #: 88120-GHC1

UPC: 784572109193

Sign In or Register to view pricing and more.

Overview

Milb 88120-ghc1 Clamp Cover G
Also known as: 784572109193, 88120-GHC1

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)