Wireway, Lay-In, Type 12, Cover, 2-1/2" x 2-1/2" x 60", Steel, Gray

Item #: 9378

Cat #: F22L60

UPC: 783510180607

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch

Overview

Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2-1/2 x 2-1/2 Inch
Also known as: 783510180607, F22L60

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Length: 60 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Width: 2 1/2 in
Length: 60 in
Color: Gray
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)