HOF A800NECT 800A CAB BAR CT

Item #: 93779

Cat #: A800NECT

UPC: 783510149239

Sign In or Register to view pricing and more.
Documents & Guides
Used in indoor or outdoor applications, these cabinets provide an assembly solution for three-phase service from 400-1200 amp line load terminations for each phase and neutral. Hardware to mount a bar-style current transformer is included.

Overview

Used in indoor or outdoor applications, these cabinets provide an assembly solution for three-phase service from 400-1200 amp line load terminations for each phase and neutral. Hardware to mount a bar-style current transformer is included.
Also known as: 783510149239, A800NECT

Specifications

Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Width: 36 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)