Control Transformer, 2000VA, Multi-Tap, Type T, 1PH, Open

Item #: 937789

Cat #: 9070T2000D50

UPC: 785901521389

Sign In or Register to view pricing and more.
Transformer, Control, 2000 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type T, 1-Phase, Open

Overview

Transformer, Control, 2000 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type T, 1-Phase, Open
Also known as: 785901521389, 9070T2000D50

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Primary Voltage: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 2kVA
Primary Voltage: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500

Customer Reviews

No reviews for this product
(0)