Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120VAC, 3PH, 30 KVA

Item #: 937785

Cat #: T3030K0013B

UPC: 047503091128

Documents & Guides
30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503091128, T3030K0013B

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 277/480Y
Phase: 3
Volt Amps: 30kVA
Secondary Voltage: 120/208Y
Primary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)