Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120 150C, 3PH, 75 kVA

Item #: 937783

Cat #: T3075K0013B

UPC: 047503091142

Sign In or Register to view pricing and more.
Documents & Guides
75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y /120 Secondary Volts, May Be Used Oa a 4-Wire 480Y/277 Volts Supply— 3Ø, 60 Hz, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***

Overview

75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y /120 Secondary Volts, May Be Used Oa a 4-Wire 480Y/277 Volts Supply— 3Ø, 60 Hz, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503091142, T3075K0013B

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 277/480Y
Phase: 3
Volt Amps: 75kVA
Secondary Voltage: 120/208Y
Primary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)