This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Control Panel Mounting Platform for DG-1 VFD Allows Remote Mounting Of The Keypad On A Large Enclosure Or Remote Panel, The Kit Maintains UL Type 12 Integrity Of The Mounting Location, Adaptors, 3m (10ft) Cable And Mounting Hardware Are Included In This Kit, With This Mounting Arrangement, The Keypad Is Removable From The Panel In A Fashion Identical To A Drive-Mounted Keypad
Overview
Control Panel Mounting Platform for DG-1 VFD Allows Remote Mounting Of The Keypad On A Large Enclosure Or Remote Panel, The Kit Maintains UL Type 12 Integrity Of The Mounting Location, Adaptors, 3m (10ft) Cable And Mounting Hardware Are Included In This Kit, With This Mounting Arrangement, The Keypad Is Removable From The Panel In A Fashion Identical To A Drive-Mounted Keypad
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786685895161, DXG-KEY-RMTKIT
Specifications
Type: | Panel Mount Kit |
Family / Style: | PowerXL |
IP/NEMA Rating: | NEMA 12 |
Type: | Panel Mount Kit |
IP/NEMA Rating: | NEMA 12 |
Family / Style: | PowerXL |
Customer Reviews
No reviews for this product
(0)