Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, SA200, Inner Diameter 200mm, 400A

Item #: 937460

Cat #: 50441

UPC: 785901447948

Sign In or Register to view pricing and more.
Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, SA200, Inner Diameter 200mm, Rated Current 400 Amp

Overview

Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, SA200, Inner Diameter 200mm, Rated Current 400 Amp
This toroid is dedicated to Vigilohm Insulation Fault locators, and to VigiPacT type A residual current protection and monitoring relays. It allows the monitoring of the injected component from Vigilohm Insulation Monitor, and the measurement of a current rating up to 250A for VigiPacT monitoring and protection relays. The transformer ratio is 1/1000. The inner diameter of the toroid is 120 millimeters and the weight is 0.450kg. The cables must be centered within the toroid and the diameter represented by all these cables should not exceed 60 millimeters. The maximum cross section per phase (R, S, T, N) is 240mm² for a copper conductor.
Also known as: 785901447948, 50441

Specifications

Amps: 400
Type: Sensor, Toroid
Standards: California Proposition 65
Amps: 400
Standards: California Proposition 65
Type: Sensor, Toroid

Customer Reviews

No reviews for this product
(0)