Sel-sw Ss206-15-bg Toggle Switch,se

Item #: 9374

Cat #: SS206-15-BG

UPC: 661191103606

Sign In or Register to view pricing and more.
Documents & Guides
Selecta; Toggle Switch; Amperage Rating: 20, 10 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 1; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Spdt; Size: 1.315 In Length X 2.108 In Height;

Overview

Selecta; Toggle Switch; Amperage Rating: 20, 10 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 1; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Spdt; Size: 1.315 In Length X 2.108 In Height;
Also known as: 661191103606, SS206-15-BG

Specifications

Type: Toggle Switch, Screw
Type: Toggle Switch, Screw

Customer Reviews

No reviews for this product
(0)