TCP LED10DR441K

Item #: 937287

Cat #: LED10DR441K

UPC: 762148000570

Sign In or Register to view pricing and more.
TCP LED10DR410K LED 10W 4 IN

Overview

TCP LED10DR410K LED 10W 4 IN
Also known as: 762148000570, LED10DR441K

Specifications

Color Temperature: 4100 (Cool White)
Mounting: Recessed
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4100 (Cool White)
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 80
Mounting: Recessed
Base: Medium Screw (E26)
Lumens: 800
Light Technology: LED

Customer Reviews

No reviews for this product
(0)