RadioRA 2 Dimmer, 600W, Midnight

Item #: 937262

Cat #: RRD-6CL-MN

UPC: 784276066549

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Midnight

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Midnight
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in midnight
Also known as: 784276066549, RRD-6CL-MN

Specifications

Wattage: 600
Volts AC: 120
Color: Midnight
Mounting: Surface
Light Technology: Halogen
Wattage: 600
Color: Midnight
Light Technology: Halogen
Volts AC: 120
Mounting: Surface

Customer Reviews

No reviews for this product
(0)