Current Transformer Enclosure, Hinged Cover, 48" x 48" x 12", NEMA 3R

Item #: 93723

Cat #: A1200NECT

UPC: 783510149246

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure, Hinged Cover, NEMA 3R, Double Door, Size/Dims: 48" x 48" x 12", Material/Finish: Aluminum

Overview

Current Transformer Enclosure, Hinged Cover, NEMA 3R, Double Door, Size/Dims: 48" x 48" x 12", Material/Finish: Aluminum
CT Cabinet, 3-Phase 400-1200 Amp with Lugs, Type 3R, are used in indoor or outdoor applications. These cabinets provide an assembly solution for three-phase service from 400-1200 amp line load terminations for each phase and neutral. Hardware to mount a bar-style current transformer is included.
Also known as: 783510149246, A1200NECT

Specifications

Mounting: Surface
Height: 48 in
Material: Steel
Width: 48 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Material: Steel
Depth: 12 in
Height: 48 in
Width: 48 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)