Combo Wallplate, 2-Gang, Duplex/Phone, Thermoset, White, Standard

Item #: 9372

Cat #: 88077

UPC: 078477780473

Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-toggle 1-telephone/cable .406 Device Combination Wallplate, Standard Size, Thermoset, Strap Mount - White

Overview

2-gang 1-toggle 1-telephone/cable .406 Device Combination Wallplate, Standard Size, Thermoset, Strap Mount - White
2-Gang 1-Toggle 1-Telephone/Cable .406 Device Combination Wallplate, Thermoset, Strap Mount, White
Also known as: 078477780473, 88077

Specifications

Type: Toggle Switch, Combination Plate, Cable, Telephone
Mounting: Strap
Gangs: 2
Size: Standard
Material: Plastic
Color: White
Type: Toggle Switch, Combination Plate, Cable, Telephone
Gangs: 2
Material: Plastic
Mounting: Strap
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)