Spring Clamp Terminal Block, One-Circuit Fuse Block, 4 mm Or 2.5 mm

Item #: 9371

Cat #: 1492-RFB4250

UPC: 611320307740

Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Fuse Block, 4 mm Or 2.5 mm, Neon Indicator, Black

Overview

Spring Clamp Terminal Block, One-Circuit Fuse Block, 4 mm Or 2.5 mm, Neon Indicator, Black
Terminal blocks have insulated frames and secure two or more wires together. They have clamping components and conducting strips. Allen-Bradley® item 1492-RFB4250 from Rockwell Automation® is a black 4 mm or 2.5 mm (8 x 97 x 43.8 mm [0.31 x 3.82 x 1.72 IN]) spring-clamp terminal block with one pole. It is a standard one-circuit fuse block. It is fusible with LED blown fuse indicator. Voltage Rating: UR - 85-264 V AC / DC; CSA - 85-264 V AC / DC; IEC - 85-264 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320307740, 1492-RFB4250

Specifications

Family / Style: 1492
Type: Blown Fuse Indicators
Family / Style: 1492
Type: Blown Fuse Indicators

Customer Reviews

No reviews for this product
(0)