Low Profile LED Wall Pack

Item #: 937069

Cat #: OLWX2LED90W40KDDBM2

UPC: 888791000818

Sign In or Register to view pricing and more.
Documents & Guides
Low Profile LED Wall Pack, 90W, 78 Imput Watts, 10,000 Lumens

Overview

Low Profile LED Wall Pack, 90W, 78 Imput Watts, 10,000 Lumens
Also known as: 888791000818, OLWX2LED90W40KDDBM2

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Volts AC: 120, 347
Wattage: 90
Color: Bronze
Material: Aluminum
Light Technology: LED
Type: Wallpack
Volts AC: 120, 347
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 90
Material: Aluminum

Customer Reviews

No reviews for this product
(0)