This product may not be available in all locations.
2
more
Safety Switch, 400A, 2P, 240V/250DC, HD Fusible, NEMA 4
Item #: 937063
Cat #: DH225NPK
UPC: 782114371176
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4
Overview
400 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782114371176, DH225NPK
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4 |
Volts DC: | 250 |
Amps: | 400 |
Volts AC: | 240 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)