18.5W/LED/9"FLUSH/27K/RD/WH

Item #: 937053

Cat #: S9336

UPC: 045923093364

Sign In or Register to view pricing and more.
18.5W, 9" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: White.

Overview

18.5W, 9" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: White.
Also known as: 045923093364, S9336

Specifications

Mounting: Flush
Diameter: 9 in
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Diameter: 9 in
Color: White
Wattage: 18.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)