Acuity BLT4 40L ADP LP835

Item #: 936752

Cat #: BLT440LADPLP835

UPC: 889804541557

Sign In or Register to view pricing and more.
Documents & Guides
LIT BLT4 40L ADP LP835 1X4

Overview

LIT BLT4 40L ADP LP835 1X4
Also known as: 889804541557, BLT440LADPLP835

Specifications

Mounting: Recessed
Wattage: 34
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Volts AC Range: 120 - 277
Wattage: 34
Light Technology: LED

Customer Reviews

No reviews for this product
(0)