10.5W CFL Retrofit LED Lamp, 27K

Item #: 936666

Cat #: 10.5PL-C/T-LED/26V-2700

UPC: 046677458409

Sign In or Register to view pricing and more.
LED Replacement Lamp, 10.5W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Color: 2700K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45840-6, Mdl# 9290013884, DLC Prod. ID: PW2GPMX6 *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Overview

LED Replacement Lamp, 10.5W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Color: 2700K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45840-6, Mdl# 9290013884, DLC Prod. ID: PW2GPMX6 *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Philips 10.5 watt InstantFit LED 4-pin lamps make the transition to LED from CFL 4-pin lamps as simple as replacing a lamp. With both vertical and horizontal options and a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps. The horizontal version includes a rotatable end cap to ensure the light is correctly aimed.
Also known as: 046677458409, 10.5PL-C/T-LED/26V-2700

Specifications

Wattage: 26
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Angle: 120°
Standards: DLC Listed (Standard)
Wattage: 26
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 120°
Color Rendering Index (CRI): 80
Lumens: 1200
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)