TESYS NEMA SZ1 CONTACTOR 3P 480VAC

Item #: 936445

Cat #: T02CN13T7

UPC: 785901516491

Sign In or Register to view pricing and more.
TESYS NEMA SZ1 CONTACTOR 3P 480VAC

Overview

TESYS NEMA SZ1 CONTACTOR 3P 480VAC
Also known as: 785901516491, T02CN13T7

Specifications

Phase: 3
Type: Contactor
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Type: Contactor

Customer Reviews

No reviews for this product
(0)