500VA, AE Series CPT

Item #: 935874

Cat #: AE010500

UPC: 047503696576

Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.

Overview

500 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Also known as: 047503696576, AE010500

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)