Hole saw, Bi-Metal, 3" , Pipe Entrance: 2-1/2", Snap-back: 2L, 6L; Standard: 2L, 3L, 6L or 7L

Item #: 935697

Cat #: 1772021

UPC: 885363002355

Sign In or Register to view pricing and more.
Hole saw, Bi-Metal, 3" , Pipe Entrance: 2-1/2", Use Arbor - Snap-back: 2L, 6L; Standard: 2L, 3L, 6L or 7L

Overview

Hole saw, Bi-Metal, 3" , Pipe Entrance: 2-1/2", Use Arbor - Snap-back: 2L, 6L; Standard: 2L, 3L, 6L or 7L
IMPROVED METAL CUTTING PERFORMANCE  Increased wall thickness improves durability and minimizes tooth loss  Optimized tooth design penetrates metal with ease  FAST, EFFICIENT CUTTING IN WOOD  Larger, sharper teeth remove more wood for fast cutting  EASY PLUG REMOVAL  SPEED SLOT  staircase design for fast, easy plug ejection 
Also known as: 885363002355, 1772021

Specifications

Diameter: 3 in
Type: Hole Saw
Material: Steel
Diameter: 3 in
Material: Steel
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)