Hole Saw, 2-11/16 Inch Hole Diameter, Material: Bi Metal

Item #: 935695

Cat #: 1771989

UPC: 885363002331

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, 2-11/16 Inch Hole Diameter, Material: Bi Metal

Overview

Hole Saw, 2-11/16 Inch Hole Diameter, Material: Bi Metal
IMPROVED METAL CUTTING PERFORMANCE  Increased wall thickness improves durability and minimizes tooth loss  Optimized tooth design penetrates metal with ease  FAST, EFFICIENT CUTTING IN WOOD  Larger, sharper teeth remove more wood for fast cutting  EASY PLUG REMOVAL  SPEED SLOT  staircase design for fast, easy plug ejection 
Also known as: 885363002331, 1771989

Specifications

Type: Hole Saw
Diameter: 2 11/16 in
Material: Steel
Type: Hole Saw
Material: Steel
Diameter: 2 11/16 in

Customer Reviews

No reviews for this product
(0)