30mm Indicator Light, Corrosion Resistant, E34

Item #: 935645

Cat #: E34FB24

UPC: 782113702728

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Corrosion Resistant, Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113702728, E34FB24

Specifications

Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)