Non-Fused Disconnect, 100 Amp, 3-Pole

Item #: 935636

Cat #: NF100P-3PB6B

UPC: 662019782485

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 100 Amp. 3-Pole AC. NEMA 4X. Black Pistol Handle. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 100 Amp. 3-Pole AC. NEMA 4X. Black Pistol Handle. Integral Lug Kit Included.
Also known as: 662019782485, NF100P-3PB6B

Specifications

Phase: 3
Poles: 3
Amps: 100
Mounting: Surface
Type: Non-Fused
IP/NEMA Rating: NEMA 4X
Phase: 3
Amps: 100
Type: Non-Fused
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)